DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3
Mfr # GPD525HV-7
Zoro # G808078383
Key Features
- Size 7
- Glove Coating Coverage Polyurethane
- Color Hi-Viz Yellow
- ANSI/ISEA Abrasion Level 4
- Gauge 15; 15
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GPD525HV-7
- Zoro # G808078383
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | 7 |
Details
Item | Coated Gloves |
Glove Coating Coverage | Polyurethane |
Color | Hi-Viz Yellow |
ANSI/ISEA Abrasion Level | 4 |
Gauge | 15; 15 |
Material | Durablend |
ANSI/ISEA Puncture Level | 2 |
Hand | Pair; Pair |
Description
Nearly 2,500 injuries per year are visibilityrelated Don't let your workers become a part of that statistic Use Magid DROC GPD525HV high visibility DuraBlend work gloves These ANSI cut level A3 gloves are designed to enhance worker protection and ensure worker compliance through visibility, while also delivering dependable, 360 cut protection The formfitting DuraBlend shell provides breathability, comfort and protection A polyurethane palm coating maintains dexterity while delivering excellent grip For your convenience, the GPD525HV features colorcoded overcast to act as a visual aid for sizing after washed Be visible Be compliant Try the GPD525HV
- •High-visibility color enhances worker protection and ensures worker compliance
- •Form-fitting DuraBlend shell delivers breathability, comfort and dependable, 360? cut protection
- •Polyurethane palm coating maintains dexterity while delivering excellent grip
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •Machine washable for longer service life
- •ANSI Level A3 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 2 Puncture Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 9 Men's Steel Rubber Boot, Red (00223120-9)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown, Navy (GB00437 W 110)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL85BP25)
- BRADY Gas Cylinder Lockout, 6 L x 3-1/2 In (LM023E)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443L)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XXL)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XL)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818L)
- MAGID DROC GPD546 Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD546-10)
- MAGID ChromaTek CT500 MultiColored Hyperon Blend PU Palm Coated Gloves Cut Level 2 (CT500-BK-10)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (11-515)
- Magid Gloves & Hand Protection