DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3
Mfr # GPD525HV-12
Zoro # G008108712
Key Features
- Size 12
- Glove Coating Coverage Polyurethane
- Color Hi-Viz Yellow
- ANSI/ISEA Abrasion Level 4
- Gauge 15; 15
Product Information
- Brand Magid
- MFR # GPD525HV-12
- Zoro # G008108712
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | 12 |
Details
Item | Coated Gloves |
Glove Coating Coverage | Polyurethane |
Color | Hi-Viz Yellow |
ANSI/ISEA Abrasion Level | 4 |
Gauge | 15; 15 |
ANSI/ISEA Puncture Level | 2 |
Hand | Pair; Pair |
Material | Durablend |
Description
Nearly 2,500 injuries per year are visibilityrelated Don't let your workers become a part of that statistic Use Magid DROC GPD525HV high visibility DuraBlend work gloves These ANSI cut level A3 gloves are designed to enhance worker protection and ensure worker compliance through visibility, while also delivering dependable, 360 cut protection The formfitting DuraBlend shell provides breathability, comfort and protection A polyurethane palm coating maintains dexterity while delivering excellent grip For your convenience, the GPD525HV features colorcoded overcast to act as a visual aid for sizing after washed Be visible Be compliant Try the GPD525HV
- •High-visibility color enhances worker protection and ensures worker compliance
- •Form-fitting DuraBlend shell delivers breathability, comfort and dependable, 360? cut protection
- •Polyurethane palm coating maintains dexterity while delivering excellent grip
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •Machine washable for longer service life
- •ANSI Level A3 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 2 Puncture Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- SPILL-X Portable Chemical-Neutralizing Kit (GEN522)
- BRADY Pipe Marker, PK5, 7149-4-PK (7149-4-PK)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, Asst Colors, 100 Pairs (311-1115)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-9)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641S)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441S)
- MAGID DROC Hyperon Blended NitriX Grip Technology Palm Coated Work Gloves Cut Level A3 (GPD255-9)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641L)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-10)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (11-651)
- Magid Cut-Resistant Gloves