Shop All Cut-Resistant Gloves
Magid
DROC GPD282 Super Soft 15Gauge Polyurethane Palm Work GlovesCut Level A2
Mfr # GPD282-5
Zoro # G607463823
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5
- Color Salt & Pepper
- ANSI/ISEA Abrasion Level 6
- Cuff Style Knit Wrist
- Coating Finish Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # GPD282-5
- Zoro # G607463823
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 5 |
Size | 5 |
Details
Item | Coated Gloves |
Color | Salt & Pepper |
ANSI/ISEA Abrasion Level | 6 |
Cuff Style | Knit Wrist |
Coating Finish | Polyurethane |
Hand | Pair |
Material | Hyperon |
Gauge | 15 |
Grip Pattern | Palm Coat |
ANSI/ISEA Puncture Level | 3 |
Description
For jobs that involve precision handling of sharp materials, the super soft Magid DROC GPD282 Hyperon work gloves combine ultracomfortable, cooltothetouch dexterity with 360 ANSI level A2 cut protection
- •Polyurethane palm coating maintains dexterity while delivering excellent grip
- •Durable 15-gauge Hyperon shell delivers breathability, comfort, and 360? cut protection
- •Premium Hyperon form-fitting shell contours to the hand for a comfortable fit and maximum dexterity
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •ANSI Level 6 abrasion resistance extends the life of the glove
- •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
- •Machine washable for longer service life
- •Silicone-free
- •ANSI Level A2 Cut Resistance, ANSI Level 6 Abrasion Resistance, and ANSI Level 3 Puncture Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Red/Silvr, 300ft x 1-3/16In (SRREF-200)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- MELLOW WALK SAFETY Size 7.5 Womens Engineer Boot Steel Work Boot (412109BLK075)
- HONEYWELL NORTH Miller Revolution„¢ Harness Quick Connect Buckles, RDT-QC-UBK (RDT-QC/UBK)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-5)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-5)
- MAGID TREX Primal Series TRX510 Cotton Blend Corded Palm Impact GloveCut Level A2, L (TRX510-L)
- MAGID ChromaTek CT500 MultiColored Hyperon Blend PU Palm Coated Gloves Cut Level 2 (CT500-BK-10)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-10)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540M)
- ANSELL VF, Cut Resistant Glove, Sz 9, 5AJ12, PR (11-501VP)
- Magid Gloves & Hand Protection