Shop All Cut-Resistant Gloves
Magid
DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4
Mfr # GPD484-11
Zoro # G007463904
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 11
- Size 11
- Color Blue
- Industry Type Hand Specific
- Grip Pattern Double Palm Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GPD484-11
- Zoro # G007463904
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Details
Item | Cut Resistant Gloves |
Color | Blue |
Industry Type | Hand Specific |
Grip Pattern | Double Palm Coat |
Material | Nitrile |
Coating Finish | Flat Nitrile/Sandy |
Description
The Magid DROC GPD484 Chemical Resistant and Waterproof Fully Coated Nitrile Work Glove delivers the best combination of ANSI A4 cut protection plus chemical resistance
- •Double-dip nitrile full coat through the wrist provides superior liquid and chemical resistance
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •Extended cuff provides protection past the wrist
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •ANSI Level A4 Cut Resistance, ANSI Level 5 Abrasion Resistance, and ANSI Level 3 Puncture Resistance
- •EN ISO 374-1:2016, Type A, AJKLMNOT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104372)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, L (1513-LG)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Nylon/Spandex (WWX2-03-M)
- NMC Restricted Area Maintenance Personnel Only Sign - Bilingual, ESRA15AB (ESRA15AB)
- MAGID DROC AeroDex Lightweight 13Gauge RepTek Grip Silicone Palm Coated Glove Cut Level A7 (GPD787-6)
- MAGID DROC GPD583 18Gauge Hyperon Blend MicroFoam Nitrile Palm Cut Level 3 (GPD583-11)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-8)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-5)
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-9)
- MAGID DROC GPD482 AeroDex Coated Work GloveCut Level A4 ShrinkWrapped for Vending Use (SWGPD4829)
- RINGERS GLOVES Cut Resist. Gloves, M Size, Nitrile, PR (065-09)
- Magid Gloves & Hand Protection