Shop All Cut-Resistant Gloves
Magid
DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4
Mfr # GPD484-10
Zoro # G107463842
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- Color Blue
- Industry Type Hand Specific
- Coating Finish Flat Nitrile/Sandy
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # GPD484-10
- Zoro # G107463842
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Details
Item | Chem & Liquid Gloves |
Color | Blue |
Industry Type | Hand Specific |
Coating Finish | Flat Nitrile/Sandy |
Material | Nitrile |
Grip Pattern | Double Palm Coat |
Description
The Magid DROC GPD484 Chemical Resistant and Waterproof Fully Coated Nitrile Work Glove delivers the best combination of ANSI A4 cut protection plus chemical resistance
- •Double-dip nitrile full coat through the wrist provides superior liquid and chemical resistance
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •Extended cuff provides protection past the wrist
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •ANSI Level A4 Cut Resistance, ANSI Level 5 Abrasion Resistance, and ANSI Level 3 Puncture Resistance
- •EN ISO 374-1:2016, Type A, AJKLMNOT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Boots, Men's 12, Women's 14, Black, PR (ND68A93.CH)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YER1)
- GEMTOR 6 ft.L Decelerator Lanyard (D1101L6)
- GEMPLERS Boot Rack, Black (C05600-BOOT RACK)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-12)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-9)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-9)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-5)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XXXL)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG560M)
- Magid Cut-Resistant Gloves