Shop All Cut-Resistant Gloves
Magid
DROC Affordable HiViz DuraBlend Polyurethane Palm Coated Work GloveCut Level A2
Mfr # GPD261-10
Zoro # G707463907
product price: $5.65
/pr
Sold in multiples of 12 for $67.80
$67.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Viz Yellow
- ANSI/ISEA Abrasion Level 4
- Cuff Style Knit Wrist
- Grip Pattern Palm Coat
- ANSI/ISEA Puncture Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GPD261-10
- Zoro # G707463907
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Details
Item | Coated Gloves |
Color | Hi-Viz Yellow |
ANSI/ISEA Abrasion Level | 4 |
Cuff Style | Knit Wrist |
Grip Pattern | Palm Coat |
ANSI/ISEA Puncture Level | 2 |
Palm Construction | Machine Knit |
Description
Boost visibility and improve compliance without breaking the bank The Magid DROC Affordable HiViz DuraBlend Polyurethane Palm Coated Work Glove delivers HiViz comfort and 360 A2 cut protection at an incredible value
- •Form-fitting DuraBlend shell delivers breathability, comfort, and 360? cut protection
- •High-visibility color enhances worker protection and ensures worker compliance
- •Polyurethane palm coating maintains dexterity while delivering excellent grip
- •Affordable protection to meet the needs of any safety program
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
- •Machine washable for longer service life
- •ANSI Level A2 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 2 Puncture Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbered Tag Set, 101 to 125, 25 Tags (23204)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- ZORO SELECT Hooded Disposable Coveralls, 3XL, 12 PK, White, Saranex(TM) 23-P Film, Front Zipper (SL127BWH3X001200)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- MAGID DROC Affordable HiViz DuraBlend Polyurethane Palm Coated Work GloveCut Level A2 (GPD261-7)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XXXXL)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-9)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-9)
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-9)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-8)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size M, 12PK (GL603DPC5M)
- Magid Cut-Resistant Gloves