Shop All Disposable Gloves
Magid
Disposable Gloves, Pvc/NitrilePVC/Nitrile, Medium, 100 PK, Blue
Mfr # T5360-M
Zoro # G708108937
product price: $8.19
/pk 100, $0.08/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Color Blue
- Material Pvc/NitrilePVC/Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T5360-M
- Zoro # G708108937
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Medium |
Details
Item | Disposable Gloves |
Color | Blue |
Material | Pvc/NitrilePVC/Nitrile |
Description
The Magid ComfortFlex 5 mil PowderFree NitrilePVC Blend Disposable Gloves are made with a lightweight nitrilePVC blend that provides a sensitive barehand feelx000D
- •Useful for the majority of single-use applications
- •Rolled cuff to prevent tearing when donning the glove
- •Economical protection for applications that involve dirt, certain chemicals and fluids
- •Excellent choice as a liner under another glove
- •Complies with FDA food contact requirements (FDA 21 CFR 175.300)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- NMC LOCKOUT, LARGE CIRCUIT BREAKER (BL05)
- MILWAUKEE TOOL Fingerless Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8744)
- NMC Caution Keep Electrical Panel Area Clear For 36 Inches Sign, C533PB (C533PB)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (T9558-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (T9559-S)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Blue (T9558-XXL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (T9559-M)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, M (92-134)
- Magid Disposable Gloves