Shop All Disposable Gloves
Magid
Disposable Gloves, Polyethylene, S, 100 PK
Mfr # H99-S
Zoro # G608108990
product price: $4.39
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Material Polyethylene
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # H99-S
- Zoro # G608108990
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Disposable Gloves |
Material | Polyethylene |
Glove Coating Finish | Smooth |
Description
The Magid H99 EconoWear 125mil thick polyethylene gloves offer excellent fit and function Featuring a 125 thick polyethylene that provides great protection from cuts and snags, a smooth finish for wonderful grip and a formfitting structure, these gloves are perfect for environments maintenance, cleanup or in a laboratory
- •Clear
- •1.25mil thick polyethylene
- •101⁄2" length
- •Smooth finish for great grip
- •100 gloves per polybag
- •14" length
- •Available in sizes S-L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Blue (IN-40-207I)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 100 ft. (18109207-100)
- ERB SAFETY Large Polyester Mesh Safety Vest (61240)
- DR. SCHOLLS Comfort and Energy Work Massaging Gel Insoles, Men Sizes 8-14, 1 Pair PR (DSC59062)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (T9558-XS)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, 8/M, 144 PK, Natural (T9776M)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (T9558-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, XL, 100 PK, Black (T9559-XL)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, S, 1000 PK, Purple (55081)
- Magid Gloves & Hand Protection