Shop All Disposable Gloves
Magid
Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 144 PK, Natural
Mfr # T9776M
Zoro # G7783337
product price: $4.65
/pk 144, $0.03/ea
Sold in multiples of 10 for $46.50
$46.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- Color Natural
- Material Latex
- Palm Thickness 4 mil
- Length 2.75in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T9776M
- Zoro # G7783337
- Country of Origin Viet Nam
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 2.75in |
Details
Item | Disposable Gloves |
Color | Natural |
Material | Latex |
Palm Thickness | 4 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Grade | Industrial |
Description
Econowear T9776 finger cots are a perfect cost-saver for situations in which a full glove is not necessary. These high-quality finger cots are produced using premium natural rubber latex, and are powder-free for reduced product contamination and odor. The T9776 features a 4 mil thickness, a rolled edge, and a texturized tip for increased grip and sensitivity. Caution: This product contains natural rubber latex which may cause allergic reactions in some users.
- •Ideal for situations in which a full glove is not necessary
- •Produced using premium natural rubber latex
- •Powder-free for reduced product contamination
- •4 mil thickness for flexible protection
- •Texturized tip for increased grip and sensitivity
- •144 pieces per gross.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Faceshield Repl Visor, Clr, 9-1/2x14-1/4in (S8555)
- EDWARDS SIGNALING Trim, Marked Fire, Finish White (EG1T-FIRE)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (GPNitrileSC)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 144 PK, Natural (T9776L)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 144 PK, Natural (T9776S)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (T9558-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, XL, 100 PK, Black (T9559-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm , Nitrile, Powder-Free, 2XL, 100 PK, Blue (SA6610-40)
- Magid Disposable Gloves