Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, XL, White, Tyvek, Zipper
Mfr # CVC112-XL
Zoro # G308110231
Sold in multiples of 25 for $214.75
$214.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Tyvek
- Closure Type Zipper
- Seam Style No Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVC112-XL
- Zoro # G308110231
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Details
Color | White |
Material | Tyvek |
Closure Type | Zipper |
Item | Disposable Clothing |
Seam Style | No Seams |
Description
The Magid CVC112 EconoWear DuPont Tyvek Disposable Coveralls is a onepiece coverall that is made of 100 Dupont Tyvek material This coverall features elastic wrists, elastic ankles, and a zipper front closure 25 coveralls per case
- •Made with durable DuPont Tyvek material
- •Remains strong, wet or dry
- •Barrier protection against particulates
- •Balanced protection and comfort
- •Elastic wrists and ankles
- •25 coveralls per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Ship Ladder Always Face Ladder Going, 10in X 7in Plastic, 7" W, 10" L, Landscap (OS-SF-P-710-L-10564)
- 3M Fire Barrier Tuck-In Wrap Roll, 8 ft. L (WS-ROLL)
- CHEMSORB Portable Decon, Refill (KT1542R)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (MK-296)
- MAGID Disposable Clothing, 2XL, White, SmsSMS, Zipper (CVZ5-XXL)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ3G-XL)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- MAGID Disposable Clothing, 2XL, White, Polypropylene, Zipper (CVZ6-XXL)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-04)
- Magid Workwear and Protective Clothing