Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, XL, White, SmsSMS, Zipper
Mfr # CVZ5-XL
Zoro # G908110198
Sold in multiples of 25 for $168.75
$168.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material SmsSMS
- Thickness 60 gram/m2
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVZ5-XL
- Zoro # G908110198
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Details
Color | White |
Item | Disposable Clothing |
Material | SmsSMS |
Thickness | 60 gram/m2 |
Seam Style | Serged |
Closure Type | Zipper |
Description
Magid EconoWear Lite N Kool Plus CVZ5 White Disposable Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the white EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, open wrists and open ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •White color
- •Zipper front
- •Open wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, S (TUNFWC5-0608)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, NOTICE Truck Drivers Check In Sign, Landscape (OS-NS-D-1014-L-16758)
- BRADY Label, 1 in W, Clear; White (M6-96-427)
- MAGID Elastic Back Support Belt, XL (BS9000-XL)
- MAGID Disposable Clothing, Large, White, SmsSMS, Zipper (CVZ5-L)
- MAGID Disposable Clothing, 2XL, White, Tyvek, Zipper (CVCH11-XXL)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- MAGID Disposable Clothing, 3XL, GrayGrey, SmsSMS, Zipper (CVZ3G-XXXL)
- MAGID Disposable Clothing, Large, White, Polypropylene, Zipper (CVZ6-L)
- MAGID 5XL, White, Microporous Coated, Elastic (CVC8MCP5XL)
- KLEENGUARD A45 Prep and Paint Coveralls, White, Large, 25PK (41515)
- Magid Disposable Clothing