Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, XL, White, Polypropylene, Zipper
Mfr # CVZ6-XL
Zoro # G108110202
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Closure Type Zipper
- Material Polypropylene
- Thickness 40 gram/m2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVZ6-XL
- Zoro # G108110202
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Details
Closure Type | Zipper |
Material | Polypropylene |
Thickness | 40 gram/m2 |
Color | White |
Item | Disposable Clothing |
Seam Style | Serged |
Description
Magid EconoWear CVZ6 Lite N Kool Disposable Lightweight Coveralls are the lowestprice coverall available Manufactured from spun bonded polypropylene material, Lite N Kool Disposable Long Sleeve Coveralls are ideal for general applications where coolness and comfort are top priority Each white coverall features an attached elastic hood, elastic wrists and ankles While the CVZ6 general coveralls are not liquid proof, it is the excellent choice for dirty areas, and it meets ANSIISEA 1011993 standards 25ea per case
- •Lowest price coverall available
- •Manufactured from spun bonded polypropylene material
- •Ideal for general applications where coolness and comfort are top priority
- •Attached elastic hood
- •Elastic wrists and ankles
- •Not liquid proof
- •Excellent choice for dirty areas
- •Meets ANSI/ISEA 101-1993 standards
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, XL, 12PK (BO500B-XL)
- SIGNMISSION Fire Exit 18in Non-Slip Floor Marker, 16" L, 16" H, FD-2-R-16-99845 (FD-2-R-16-99845)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ5G-XL)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- MAGID Disposable Clothing, 4XL, White, SmsSMS, Zipper (CVZ3-XXXXL)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- MAGID 2XL, White, Microporous Coated, Zipper (CVZ8MCPXXL)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68966)
- Magid Disposable Suits & Coveralls