Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, Medium, White, SmsSMS, Zipper
Mfr # CVZ3-M
Zoro # G308110224
product price: $11.19
/ea
Sold in multiples of 25 for $279.75
$279.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Color White
- Seam Style Serged
- Thickness 60 gram/m2
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVZ3-M
- Zoro # G308110224
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | Medium |
Details
Color | White |
Seam Style | Serged |
Thickness | 60 gram/m2 |
Closure Type | Zipper |
Material | SmsSMS |
Item | Disposable Clothing |
Description
Magid EconoWear CVZ3 Lite N Kool Plus White Disposable SMS Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the white EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, attached elastic hood and elastic wrists and ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •White color
- •Zipper front
- •Attached elastic hood
- •Elastic wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Msa Carved Eagle Front Holder (M8P)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH20-R)
- SAFEWAZE 15' Ratchet Anchor Strap (FS-EX400-15)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, 2XL, 1 PR (11-542)
- MAGID XL, White, Microporous Coated, Zipper (CVC8MCPXL)
- MAGID Lite N Kool Disposable Coveralls (CVC91-XXL)
- MAGID Disposable Clothing, 2XL, White, Polypropylene, Zipper (CVZ6-XXL)
- MAGID Disposable Clothing, 4XL, White, Polypropylene, Zipper (CVZ6-XXXXL)
- MAGID Disposable Clothing, 2XL, White, Tyvek, Zipper (CVCH11-XXL)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- DUPONT Coveralls, 25 PK, White, ProShield(R) 60, Zipper (NG120SWH5X002500)
- Magid Workwear and Protective Clothing