Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper
Mfr # CVZ5G-M
Zoro # G408110216
Sold in multiples of 25 for $173.75
$173.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Material SmsSMS
- Seam Style Serged
- Color GrayGrey
- Thickness 60 gram/m2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVZ5G-M
- Zoro # G408110216
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | Medium |
Details
Material | SmsSMS |
Seam Style | Serged |
Color | GrayGrey |
Thickness | 60 gram/m2 |
Item | Disposable Clothing |
Closure Type | Zipper |
Description
Magid EconoWear CVZ5G Lite N Kool Plus Disposable Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the grey EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, open wrists and open ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •Grey color
- •Zipper front
- •Open wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-FRIBLK-03-M)
- EDGE EYEWEAR Safety Glasses, Blue Polarized ; Anti-Scratch (TSRAP218)
- GLOBAL INDUSTRIAL 1 Cylinder Wall Mount Bracket (116037)
- MAGID Disposable Clothing, 2XL, White, Tyvek, Zipper (CVCH11-XXL)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- MAGID Disposable Clothing, XL, White, SmsSMS, Zipper (CVZ3-XL)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ5G-XL)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49104)
- Magid Disposable Clothing