Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper
Mfr # CVZ3G-M
Zoro # G208110188
product price: $7.65
/ea
Sold in multiples of 25 for $191.25
$191.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Color GrayGrey
- Material SmsSMS
- Thickness 60 gram/m2
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVZ3G-M
- Zoro # G208110188
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | Medium |
Details
Color | GrayGrey |
Material | SmsSMS |
Thickness | 60 gram/m2 |
Seam Style | Serged |
Item | Disposable Clothing |
Closure Type | Zipper |
Description
Magid EconoWear Lite N Kool Plus CVZ3G Grey Disposable Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the grey EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, attached hood elastic wrists and ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •Grey color
- •Zipper front
- •Attached hood
- •Elastic wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Fire Bell, Red, 8 In. (438D-8N5-R)
- HILLMAN 4" Brs Nail On #4 (847046)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Evacuation Assembly Area Sign, Portrait (OS-NS-D-710-V-12185)
- BRADY 2.360" x 2-23/64", Legend Plate Label, Emergency Stop Legend, Black/Yellow (THTEP-196-593YL)
- MAGID XL, White, Microporous Coated, Zipper (CVC8MCPXL)
- MAGID Disposable Clothing, Large, White, Polypropylene, Zipper (CVZ6-L)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- MAGID Lite N Kool Disposable Coveralls (CVC91-XXL)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ3G-L)
- MAGID Disposable Clothing, Large, White, SmsSMS, Zipper (CVZ5-L)
- KAPPLER Zytron 300 Level B/C Coveralls Large/X-Large (WPL912-LXL)
- Magid Disposable Clothing