Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, Large, White, Tyvek, Zipper
Mfr # CVCH112-L
Zoro # G408110223
product price: $8.99
/ea
Sold in multiples of 25 for $224.75
$224.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Material Tyvek
- Seam Style No Seams
- Color White
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVCH112-L
- Zoro # G408110223
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | Large |
Details
Material | Tyvek |
Item | Disposable Clothing |
Seam Style | No Seams |
Color | White |
Closure Type | Zipper |
Description
The Magid CVCH112 EconoWear DuPont Tyvek Disposable Hooded Coveralls is a onepiece hooded coverall that is made of 100 Dupont Tyvek material It features elastic ankles, wrists, and hood 25 coveralls per case
- •Made with durable DuPont Tyvek material
- •Remains strong, wet or dry
- •Barrier protection against particulates
- •Balanced protection and comfort
- •Elastic at wrists, ankles and hood
- •25 coveralls per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Barricade Tape, Gauge 2 Mil, Danger, Red (B3102R21)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKMP-58-010)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- MAGID 5XL, White, Microporous Coated, Elastic (CVC8MCP5XL)
- MAGID Disposable Clothing, 4XL, White, Polypropylene, Zipper (CVZ6-XXXXL)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, 4XL, White, PK25 (8119)
- Magid Disposable Clothing