Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, Large, White, Tyvek, Zipper
Mfr # CVC112-L
Zoro # G708110183
product price: $8.59
/ea
Sold in multiples of 25 for $214.75
$214.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Material Tyvek
- Seam Style No Seams
- Color White
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVC112-L
- Zoro # G708110183
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | Large |
Details
Material | Tyvek |
Seam Style | No Seams |
Color | White |
Closure Type | Zipper |
Item | Disposable Clothing |
Description
The Magid CVC112 EconoWear DuPont Tyvek Disposable Coveralls is a onepiece coverall that is made of 100 Dupont Tyvek material This coverall features elastic wrists, elastic ankles, and a zipper front closure 25 coveralls per case
- •Made with durable DuPont Tyvek material
- •Remains strong, wet or dry
- •Barrier protection against particulates
- •Balanced protection and comfort
- •Elastic wrists and ankles
- •25 coveralls per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Label, 1-1/2in H, 3in W, PK10 (LEQM003VSP)
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- MUCK BOOT CO Chore Mid, Black, 7, PR (WCHM-000-BLK-070)
- SAFE HANDLER Safe Handler Full Color Pink Safety Glasses (BLSH-ESCR-CLCT-SG1P-12)
- MAGID Disposable Clothing, 4XL, White, Polypropylene, Zipper (CVZ6-XXXXL)
- MAGID Disposable Clothing, Large, White, SmsSMS, Zipper (CVZ5-L)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ3G-L)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ5G-XL)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- MAGID XL, White, Microporous Coated, Zipper (CVC8MCPXL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL3X001200)
- Magid Disposable Suits & Coveralls