Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, Large, White, SmsSMS, Zipper
Mfr # CVZ3-L
Zoro # G408110193
Sold in multiples of 25 for $222.25
$222.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Material SmsSMS
- Thickness 60 gram/m2
- Closure Type Zipper
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVZ3-L
- Zoro # G408110193
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | Large |
Details
Material | SmsSMS |
Thickness | 60 gram/m2 |
Closure Type | Zipper |
Item | Disposable Clothing |
Seam Style | Serged |
Color | White |
Description
Magid EconoWear CVZ3 Lite N Kool Plus White Disposable SMS Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the white EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, attached elastic hood and elastic wrists and ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •White color
- •Zipper front
- •Attached elastic hood
- •Elastic wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 105W)
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- BRADY Push Button Lockout, 3-3/16" H (139794)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- MAGID Disposable Clothing, Large, White, SmsSMS, Zipper (CVZ5-L)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- MAGID Lite N Kool Disposable Coveralls (CVC91-XXL)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- MAGID Disposable Clothing, 2XL, White, Polypropylene, Zipper (CVZ6-XXL)
- KLEENGUARD 4X-Large, 25 PK, White, Breathable, patented MICROFORCE* barrier SMS fabric (KCC 44317)
- Magid Disposable Clothing