Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper
Mfr # CVZ4G-L
Zoro # G008110210
Sold in multiples of 25 for $203.75
$203.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Seam Style Serged
- Color GrayGrey
- Material SmsSMS
- Thickness 60 gram/m2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVZ4G-L
- Zoro # G008110210
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | Large |
Details
Item | Disposable Clothing |
Seam Style | Serged |
Color | GrayGrey |
Material | SmsSMS |
Thickness | 60 gram/m2 |
Closure Type | Zipper |
Description
Magid EconoWear CVZ4G Lite N Kool Plus Disposable Overalls work for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the grey EconoWear Lite N Kool Plus Uniform coveralls offer significantly better barrier protection against particulates These economical coveralls feature a zipper front and elastic wrists and ankles 25 per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •Grey color
- •Zipper front
- •Elastic wrists and ankles
- •25 per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS H2O POUCH, OLIVE DRAB (MA40-001)
- HESTRA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (72450-100-11)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-52-B)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF88)
- MAGID Disposable Clothing, XL, White, Polypropylene, Zipper (CVZ6-XL)
- MAGID Lite N Kool Disposable Coveralls (CVC91-XXL)
- MAGID Disposable Clothing, 3XL, GrayGrey, SmsSMS, Zipper (CVZ3G-XXXL)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ5G-XL)
- MAGID 5XL, White, Microporous Coated, Elastic (CVC8MCP5XL)
- MAGID 2XL, White, Microporous Coated, Zipper (CVZ8MCPXXL)
- DUPONT Coverall, 3XL, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWH3X0025NS)
- Magid Disposable Suits & Coveralls