Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, 4XL, White, Polypropylene, Zipper
Mfr # CVZ6-XXXXL
Zoro # G608110214
product price: $3.75
/ea
Sold in multiples of 25 for $93.75
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Closure Type Zipper
- Color White
- Thickness 40 gram/m2
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVZ6-XXXXL
- Zoro # G608110214
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 4XL |
Details
Closure Type | Zipper |
Item | Disposable Clothing |
Color | White |
Thickness | 40 gram/m2 |
Seam Style | Serged |
Material | Polypropylene |
Description
Magid EconoWear CVZ6 Lite N Kool Disposable Lightweight Coveralls are the lowestprice coverall available Manufactured from spun bonded polypropylene material, Lite N Kool Disposable Long Sleeve Coveralls are ideal for general applications where coolness and comfort are top priority Each white coverall features an attached elastic hood, elastic wrists and ankles While the CVZ6 general coveralls are not liquid proof, it is the excellent choice for dirty areas, and it meets ANSIISEA 1011993 standards 25ea per case
- •Lowest price coverall available
- •Manufactured from spun bonded polypropylene material
- •Ideal for general applications where coolness and comfort are top priority
- •Attached elastic hood
- •Elastic wrists and ankles
- •Not liquid proof
- •Excellent choice for dirty areas
- •Meets ANSI/ISEA 101-1993 standards
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FD 150 Blue Fire Barrier Sealant, Blue, 40 to 122 deg F, 101 oz Cartridge (FIREDAM 150+ BLUE)
- MIGHTY LINE Freezer Floor Tape, Yllw, 2"x100 ft. Roll (2FY)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-NS-P-1218-L-17762)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 11, 1 PR (STACXPURT11)
- MAGID 5XL, White, Microporous Coated, Elastic (CVC8MCP5XL)
- MAGID Disposable Clothing, 2XL, White, Tyvek, Zipper (CVCH11-XXL)
- MAGID XL, White, Microporous Coated, Zipper (CVC8MCPXL)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH2X0006G1)
- Magid Disposable Clothing