Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, 4XL, GrayGrey, SmsSMS, Zipper
Mfr # CVZ5G-XXXXL
Zoro # G208110225
Sold in multiples of 25 for $209.75
$209.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Closure Type Zipper
- Material SmsSMS
- Seam Style Serged
- Thickness 60 gram/m2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVZ5G-XXXXL
- Zoro # G208110225
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 4XL |
Details
Closure Type | Zipper |
Material | SmsSMS |
Seam Style | Serged |
Thickness | 60 gram/m2 |
Color | GrayGrey |
Item | Disposable Clothing |
Description
Magid EconoWear CVZ5G Lite N Kool Plus Disposable Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the grey EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, open wrists and open ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •Grey color
- •Zipper front
- •Open wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, X-Large, Lime (M7148C-3 XL)
- HONEYWELL SERVUS Knee Boots, Size 7, 15" H, Olive, Plain, PR (75120/7)
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626M)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- MAGID Disposable Clothing, XL, White, SmsSMS, Zipper (CVZ3-XL)
- MAGID Disposable Clothing, Large, White, SmsSMS, Zipper (CVZ5-L)
- MAGID Disposable Clothing, 3XL, White, Polypropylene, Zipper (CVZ6-XXXL)
- MAGID Disposable Clothing, 4XL, White, Polypropylene, Zipper (CVZ6-XXXXL)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49835)
- Magid Disposable Suits & Coveralls