Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, 3XL, White, SmsSMS, Zipper
Mfr # CVZ5-XXXL
Zoro # G008110227
Sold in multiples of 25 for $247.25
$247.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Thickness 60 gram/m2
- Material SmsSMS
- Color White
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVZ5-XXXL
- Zoro # G008110227
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Details
Thickness | 60 gram/m2 |
Material | SmsSMS |
Item | Disposable Clothing |
Color | White |
Closure Type | Zipper |
Seam Style | Serged |
Description
Magid EconoWear Lite N Kool Plus CVZ5 White Disposable Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the white EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, open wrists and open ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •White color
- •Zipper front
- •Open wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Lifting Support Weight Belt, XX-Large, Black (BLSH-ES-2XL-2LB)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (844100)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318)
- CONDOR Electrical Glove Protector, 7, White, PR (5WUR9)
- MAGID Disposable Clothing, 3XL, GrayGrey, SmsSMS, Zipper (CVZ3G-XXXL)
- MAGID Disposable Clothing, 2XL, White, SmsSMS, Zipper (CVZ5-XXL)
- MAGID 2XL, White, Microporous Coated, Zipper (CVZ8MCPXXL)
- MAGID 5XL, White, Microporous Coated, Elastic (CVC8MCP5XL)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- MAGID Disposable Clothing, 4XL, White, SmsSMS, Zipper (CVZ3-XXXXL)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-3XL)
- Magid Workwear and Protective Clothing