Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, 3XL, White, SmsSMS, Zipper
Mfr # CVZ3-XXXL
Zoro # G808110243
Sold in multiples of 25 for $224.75
$224.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Material SmsSMS
- Closure Type Zipper
- Color White
- Thickness 60 gram/m2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVZ3-XXXL
- Zoro # G808110243
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Details
Material | SmsSMS |
Item | Disposable Clothing |
Closure Type | Zipper |
Color | White |
Thickness | 60 gram/m2 |
Seam Style | Serged |
Description
Magid EconoWear CVZ3 Lite N Kool Plus White Disposable SMS Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the white EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, attached elastic hood and elastic wrists and ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •White color
- •Zipper front
- •Attached elastic hood
- •Elastic wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8WU61)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647BC)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, XL (KIT2TC8TPVBXLNG-NR)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ3G-L)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ3G-XL)
- MAGID Disposable Clothing, 4XL, White, Polypropylene, Zipper (CVZ6-XXXXL)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- MAGID Disposable Clothing, 2XL, White, SmsSMS, Zipper (CVZ5-XXL)
- MAGID Disposable Clothing, 2XL, White, Polypropylene, Zipper (CVZ6-XXL)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB127SBULG002500)
- Magid Disposable Clothing