Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, 3XL, GrayGrey, SmsSMS, Zipper
Mfr # CVZ4G-XXXL
Zoro # G908110228
Sold in multiples of 25 for $203.75
$203.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Seam Style Serged
- Thickness 60 gram/m2
- Closure Type Zipper
- Color GrayGrey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVZ4G-XXXL
- Zoro # G908110228
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Details
Seam Style | Serged |
Item | Disposable Clothing |
Thickness | 60 gram/m2 |
Closure Type | Zipper |
Color | GrayGrey |
Material | SmsSMS |
Description
Magid EconoWear CVZ4G Lite N Kool Plus Disposable Overalls work for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the grey EconoWear Lite N Kool Plus Uniform coveralls offer significantly better barrier protection against particulates These economical coveralls feature a zipper front and elastic wrists and ankles 25 per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •Grey color
- •Zipper front
- •Elastic wrists and ankles
- •25 per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402107)
- MOLDEX Moldex 7001 7000 Series Half Mask Respirator, Small (7001)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X2X3DPBK)
- NMC Danger Hot Surface Sign, D558PB (D558PB)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ3G-XL)
- MAGID Disposable Clothing, Large, White, Polypropylene, Zipper (CVZ6-L)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ3G-L)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- MAGID Disposable Clothing, 3XL, White, Polypropylene, Zipper (CVZ6-XXXL)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- CONDOR Collared Disposable Coveralls, 3XL, 6 PK, White, Zipper (30C563)
- Magid Disposable Suits & Coveralls