Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, 3XL, GrayGrey, SmsSMS, Zipper
Mfr # CVZ3G-XXXL
Zoro # G208110232
product price: $8.15
/ea
Sold in multiples of 25 for $203.75
$203.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Color GrayGrey
- Thickness 60 gram/m2
- Material SmsSMS
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVZ3G-XXXL
- Zoro # G208110232
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Details
Color | GrayGrey |
Thickness | 60 gram/m2 |
Material | SmsSMS |
Item | Disposable Clothing |
Seam Style | Serged |
Closure Type | Zipper |
Description
Magid EconoWear Lite N Kool Plus CVZ3G Grey Disposable Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the grey EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, attached hood elastic wrists and ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •Grey color
- •Zipper front
- •Attached hood
- •Elastic wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, Full Acetylene Cylinders Ready For Use, Portrait (OS-DS-A-710-V-2056)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- HONEYWELL MILLER Full Body Harness for Hot Work, L/XL, Kevlar(R)/Nomex(R) (RKN-TB/UBK)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ5G-XL)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ3G-L)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- MAGID Disposable Clothing, 2XL, White, Tyvek, Zipper (CVCH11-XXL)
- DUPONT 4000 Coverall with Taped Seams - White - 3XL (DPT-SL125TWH3X)
- Magid Disposable Suits & Coveralls