Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, 2XL, White, SmsSMS, Zipper
Mfr # CVZ5-XXL
Zoro # G608110184
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
$174.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Thickness 60 gram/m2
- Color White
- Material SmsSMS
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVZ5-XXL
- Zoro # G608110184
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Details
Thickness | 60 gram/m2 |
Color | White |
Material | SmsSMS |
Item | Disposable Clothing |
Seam Style | Serged |
Closure Type | Zipper |
Description
Magid EconoWear Lite N Kool Plus CVZ5 White Disposable Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the white EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, open wrists and open ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •White color
- •Zipper front
- •Open wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Calibration Gas, H2S, 58L (315-120001)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- SIGNMISSION OSHA Notice Sign, PPE Stored Here With Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-17776)
- BELL + HOWELL Tacvisor Glare Blocking Visor (TAC2092)
- MAGID Disposable Clothing, 4XL, White, SmsSMS, Zipper (CVZ3-XXXXL)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- MAGID 2XL, White, Microporous Coated, Zipper (CVZ8MCPXXL)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ3G-L)
- MAGID Disposable Clothing, 2XL, White, Polypropylene, Zipper (CVZ6-XXL)
- XPOSURE GUARD Hooded MP Coverall, 25 PK, Non-Woven Laminate (XGMPS1275X)
- Magid Workwear and Protective Clothing