Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, 2XL, White, SmsSMS, Zipper
Mfr # CVZ3-XXL
Zoro # G808110182
product price: $7.99
/ea
Sold in multiples of 25 for $199.75
$199.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Closure Type Zipper
- Seam Style Serged
- Thickness 60 gram/m2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVZ3-XXL
- Zoro # G808110182
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Details
Closure Type | Zipper |
Item | Disposable Clothing |
Seam Style | Serged |
Thickness | 60 gram/m2 |
Color | White |
Material | SmsSMS |
Description
Magid EconoWear CVZ3 Lite N Kool Plus White Disposable SMS Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the white EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, attached elastic hood and elastic wrists and ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •White color
- •Zipper front
- •Attached elastic hood
- •Elastic wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 4-1/2D (STI-1217)
- HEROS PRIDE Belt Accessory, Nylon (1054)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Seismic Series (S0600X)
- MAGID Disposable Clothing, XL, White, SmsSMS, Zipper (CVZ3-XL)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- MAGID 5XL, White, Microporous Coated, Elastic (CVC8MCP5XL)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- MAGID Disposable Clothing, Large, White, Polypropylene, Zipper (CVZ6-L)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ5G-XL)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XL)
- Magid Disposable Suits & Coveralls