Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, 2XL, White, Polypropylene, Zipper
Mfr # CVZ6-XXL
Zoro # G408110209
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Seam Style Serged
- Thickness 40 gram/m2
- Material Polypropylene
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CVZ6-XXL
- Zoro # G408110209
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Details
Seam Style | Serged |
Thickness | 40 gram/m2 |
Item | Disposable Clothing |
Material | Polypropylene |
Closure Type | Zipper |
Color | White |
Description
Magid EconoWear CVZ6 Lite N Kool Disposable Lightweight Coveralls are the lowestprice coverall available Manufactured from spun bonded polypropylene material, Lite N Kool Disposable Long Sleeve Coveralls are ideal for general applications where coolness and comfort are top priority Each white coverall features an attached elastic hood, elastic wrists and ankles While the CVZ6 general coveralls are not liquid proof, it is the excellent choice for dirty areas, and it meets ANSIISEA 1011993 standards 25ea per case
- •Lowest price coverall available
- •Manufactured from spun bonded polypropylene material
- •Ideal for general applications where coolness and comfort are top priority
- •Attached elastic hood
- •Elastic wrists and ankles
- •Not liquid proof
- •Excellent choice for dirty areas
- •Meets ANSI/ISEA 101-1993 standards
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Green (TR0HVG-BX)
- ALLEGRO INDUSTRIES Fit Testing Kit, Irritant Smoke (2050)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X8BWH)
- MAGID Disposable Clothing, 2XL, White, SmsSMS, Zipper (CVZ5-XXL)
- MAGID 2XL, White, Microporous Coated, Zipper (CVZ8MCPXXL)
- MAGID Disposable Clothing, Large, White, Polypropylene, Zipper (CVZ6-L)
- MAGID 5XL, White, Microporous Coated, Elastic (CVC8MCP5XL)
- MAGID Lite N Kool Disposable Coveralls (CVC91-XXL)
- MAGID Disposable Clothing, XL, White, SmsSMS, Zipper (CVZ3-XL)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, 6XL (30921)
- Magid Workwear and Protective Clothing