Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, 2XL, GrayGrey, SmsSMS, Zipper
Mfr # CVZ5G-XXL
Zoro # G708110206
Sold in multiples of 25 for $209.75
$209.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Closure Type Zipper
- Color GrayGrey
- Seam Style Serged
- Thickness 60 gram/m2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVZ5G-XXL
- Zoro # G708110206
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Details
Closure Type | Zipper |
Color | GrayGrey |
Item | Disposable Clothing |
Seam Style | Serged |
Thickness | 60 gram/m2 |
Material | SmsSMS |
Description
Magid EconoWear CVZ5G Lite N Kool Plus Disposable Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the grey EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, open wrists and open ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •Grey color
- •Zipper front
- •Open wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Pad Knee Leathr One Size (309)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (787352)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 Gelato (D-12 Gelato)
- HONEYWELL MILLER D-Ring Extension, 24 in, 400 lb Weight Capacity, Black (8928-Z7/24INBK)
- MAGID Disposable Clothing, Large, White, Polypropylene, Zipper (CVZ6-L)
- MAGID Disposable Clothing, 2XL, White, Tyvek, Zipper (CVCH11-XXL)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ5G-XL)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00684)
- Magid Disposable Clothing