Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, 2XL, GrayGrey, SmsSMS, Zipper
Mfr # CVZ4G-XXL
Zoro # G408110230
Sold in multiples of 25 for $199.75
$199.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color GrayGrey
- Closure Type Zipper
- Seam Style Serged
- Thickness 60 gram/m2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVZ4G-XXL
- Zoro # G408110230
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Details
Item | Disposable Clothing |
Color | GrayGrey |
Closure Type | Zipper |
Seam Style | Serged |
Thickness | 60 gram/m2 |
Material | SmsSMS |
Description
Magid EconoWear CVZ4G Lite N Kool Plus Disposable Overalls work for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the grey EconoWear Lite N Kool Plus Uniform coveralls offer significantly better barrier protection against particulates These economical coveralls feature a zipper front and elastic wrists and ankles 25 per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •Grey color
- •Zipper front
- •Elastic wrists and ankles
- •25 per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 4XL, White, 25 Pack (TY122SWH4X002500)
- NMC Caution Hard Hat And Safety Glasses In This Area Sign (CGA27PB)
- ENPAC Spill Containment Berm, 15 gal., Yellow (5622-YE-F)
- HEXARMOR Safety Glasses, MX200, Anti-Fog Coating, Anti-Scratch, TruShield2SF, Frameless, Clear Lens (11-10002-03)
- MAGID Disposable Clothing, 2XL, White, SmsSMS, Zipper (CVZ5-XXL)
- MAGID Disposable Clothing, XL, White, SmsSMS, Zipper (CVZ3-XL)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- MAGID Disposable Clothing, 2XL, White, Polypropylene, Zipper (CVZ6-XXL)
- MAGID Disposable Clothing, XL, White, Polypropylene, Zipper (CVZ6-XL)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK2)
- Magid Workwear and Protective Clothing