Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, 2XL, GrayGrey, SmsSMS, Zipper
Mfr # CVZ3G-XXL
Zoro # G408110186
Sold in multiples of 25 for $228.75
$228.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Thickness 60 gram/m2
- Seam Style Serged
- Closure Type Zipper
- Material SmsSMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # CVZ3G-XXL
- Zoro # G408110186
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Details
Item | Disposable Clothing |
Thickness | 60 gram/m2 |
Seam Style | Serged |
Closure Type | Zipper |
Material | SmsSMS |
Color | GrayGrey |
Description
Magid EconoWear Lite N Kool Plus CVZ3G Grey Disposable Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the grey EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, attached hood elastic wrists and ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •Grey color
- •Zipper front
- •Attached hood
- •Elastic wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Glide Ear Plugs Dispenser with Refill, Corded, Pod Shape, NRR 30 dB, Hi-Vis Green, M, 150 Pairs (6883)
- SIGNMISSION OSHA Notice, 5" Height, Maintenance Use Only Sign With Symbol, 5" X 3.5", Portrait (OS-NS-D-35-V-14113)
- C.H. HANSON Nbr Tag, 1 x 1 In, 26-50 (40004)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 30 ft. L, 9/16" Thick (447.916X3X30BK)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ3G-XL)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- MAGID Disposable Clothing, 4XL, White, Polypropylene, Zipper (CVZ6-XXXXL)
- MAGID 5XL, White, Microporous Coated, Elastic (CVC8MCP5XL)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- MAGID Disposable Clothing, XL, White, Polypropylene, Zipper (CVZ6-XL)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Large, White (TY122SWHLG0025VP)
- Magid Disposable Clothing