Shop All Flame Resistant Hoods
Magid
Dickey Hood Green Sateen Usa,
Mfr # D7900VEXL
Zoro # G2448401
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Hoods
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # D7900VEXL
- Zoro # G2448401
- Country of Origin Unknown
- Category Flame Resistant Hoods
Details
Item | Heat/Flame Clothing |
Style | Hoods |
Color | Green |
Description
Dickey Hood Green Sateen Usa,
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, L, Case of 1000 (10 Boxes of 100) (VinylLC)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 24" W, 120PK (MAT195-GY)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Orange, Class 3 (630C-3 XL)
- CONDOR Reading Glasses, +1.00, Clear (52RW68)
- MAGID 85 oz Navy Blue Vinex Flame Resistant Snood (VXSNOODVE)
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- MAGID FlameResistant 100 Cotton Sateen Snood (SNOODS)
- MAGID FR White MetaAramidLenzing Blend Balaclava (HDKNFR6)
- MAGID SparkGuard Twill Hood with a Nylon Hook and Loop Closure (280HDVEL)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7BLKB)
- OBERON TCG100™ Series Ultralight Arc Flash Hood & Hard Cap (TCG100-CC+HVSL)
- Magid Workwear and Protective Clothing