Shop All Cut-Resistant Gloves
Magid
D-Roc Hv550W Waterproof Thermal Coated Work Glove - Cut Level A4, 10
Mfr # HV550W-10
Zoro # G2440117
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 10
- ANSI/ISEA Cut Level A4
- Size 10
- Glove Coating Material Sandy Nitrile
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # HV550W-10
- Zoro # G2440117
- Country of Origin Switzerland
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Sandy Nitrile |
Color | Orange |
ANSI/ISEA Abrasion Level | 5 |
Cuff Style | Knit Wrist |
Lining | Fleece |
Hand | Pair |
ANSI/ISEA Puncture Level | 5 |
Gauge | 7 |
Glove Back Material | HPPE Blend |
Weight | Heavyweight |
Description
For Heavy-Duty Jobs That Require Handling Extremely Sharp Or Abrasive Materials In Cold And Wet Conditions, The Magid D-Roc Hv550W Waterproof Thermal Coated Work Glove Keeps Hands Dry And Warm While Also Delivering Ansi Level A4 Cut Protection.,10
- •Insulcore Extreme Thermal Lining delivers ultimate protection against cold temperatures
- •Durable 15 gauge Hyperon shell delivers breathability, comfort, and 360? cut protection
- •Aquagard Waterproof Membrane is guaranteed to keep hands dry
- •NitriX Grip Technology palm coating delivers rock-solid grip, enhanced abrasion resistance and increases wear life
- •High-visibility color enhances worker protection and compliance
- •Color-coded overcast reduces fraying and acts as a visual aid in sizing
- •Machine washable for longer service life
- •ANSI Level A4 Cut Resistance under the ANSI/ISEA 105-2016 standard, ANSI Level 5 Abrasion Resistance and ANSI Level 5 Puncture Resistance
- •Rated an ANSI Cut Level 4 under the ANSI/ISEA 105-2011 standard using the ASTM F-1790-97 test method
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 9" x 12" Vertical/Horizontal W/ T-strip Holder, PK10 (102712)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469C54 (469C54)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK12 (72/30 KA X 12)
- MAGID T-REX TRX442 Lightweight Polyurethane Palm Coated Impact Glove (TRX442XL)
- MAGID TerryMaster PT944R Medium Weight LoopsOut Terrycloth Gloves, 12PK (PT944RJ)
- MAGID 23 WoolLined Kevlar Glove (KG1323WL)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, L (TRX775-L)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, M (TRX775-M)
- MAGID KnitMaster Lightweight Natural Color Seamless Knit Gloves, XS, 12PK (T143C-XS)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (RWG52M)
- Magid Cut-Resistant Gloves