Shop All Cut-Resistant Gloves
Magid
D-Roc Gpd530 Hppe Blend Pu Palm Coated Gloves, 12
Mfr # SW-GPD530-12
Zoro # G2424540
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SW-GPD530-12
- Zoro # G2424540
- Country of Origin Switzerland
- Category Cut-Resistant Gloves
Description
Magid D-Roc Gpd530 Are Constructed Of A High Performance Polyethylene (Hppe), Nylon And Polyester Fiber Blended Machine Knit Shell To Deliver Cool Comfort, Superb Dexterity And Dependable Ansi Level 2 Cut Resistance. Their Polyurethane Palm Coating Channels Away Oils, Provides A Secure Grip And Delivers Ultra-High Ansi Level 6 Abrasion Resistance. Gpd530 Gloves Are A Value-Priced Alternative In Many Environments Where Cut Hazards Are Present.,12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, L (730101L)
- SHOWA ATLAS Fit Unisex Indoor/Outdoor Coated Work Gloves Blue/Gray XL 1 pair (300XL-10.RT)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, S, 100 PK, Green (48UM29)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x45" Tacky T, PK4 (TT-1845-34B)
- MAGID DROC GPD780RT NitriX Palm Coated Work Glove with Reinforced Thumb Saddle Cut Level A4 (GPD780RT-11)
- MAGID DROC AeroDex Lightweight 13Gauge RepTek Grip Silicone Palm Coated Glove Cut Level A7 (GPD787-5)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-11)
- MAGID KnitMaster Lightweight Natural Color Seamless Knit Gloves, XS, 12PK (T143C-XS)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-10)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, M (TRX775-M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-627V)
- Magid Gloves & Hand Protection