Shop All Coated Gloves
Magid
Cutmaster Xks Xks500 Gloves W/Nitrix Grip Palm, 9, 12PK
Mfr # SWXKS500-9
Zoro # G409980559
product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWXKS500-9
- Zoro # G409980559
- Country of Origin Unknown
- Category Coated Gloves
Description
Magid Cutmaster Xks 500 Palm Coated Work Gloves Take Cut Resistance, Durability And Dexterity To The Next Level With The Addition Of A Nitrix Grip Technology Palm Coating. A Unique And Proprietary Black, Sandy Nitrile Palm Coating, Nitrix Grip Technology Channels Away Oils, Solvents And Water Enabling A Superior Grip Even In The Most Challenging Environments. Manufactured From A Unique Combination Of Stainless Steel Wire, Para-Aramid And High Performance Fibers, Xks Yarn Delivers A Glove With Ansi Cut Level 4 Protection As Much As Two-And-A-Half Times Greater Cut Protection Than Gloves Made From A 100% Para-Aramid Or Hppe Yarn Of A Similar Weight.,9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Gloves Work Buffalo Leather Xl (381P-XL)
- MCR SAFETY Garments, Dominator II, .45mm, PVC/Poly, Apron, GR (368R5)
- PALMER SAFETY Vest Style, M, Green/Black (H222101126MD)
- KONG USA Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver (7061201A1KK)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-11)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP10011)
- MAGID MultiMaster Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591P)
- MAGID MultiMaster T93P PVC Dotted Knit Gloves, 12PK (T93CP)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP14810)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, 2XL, 12 Pairs (34-8743/XXL)
- Magid Gloves & Hand Protection