Shop All Coated Gloves
Magid
Cutmaster Xks Xks500 Gloves W/Nitrix Grip Palm, 8, 12PK
Mfr # SWXKS500-8
Zoro # G209980612
product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWXKS500-8
- Zoro # G209980612
- Country of Origin Unknown
- Category Coated Gloves
Description
Magid Cutmaster Xks 500 Palm Coated Work Gloves Take Cut Resistance, Durability And Dexterity To The Next Level With The Addition Of A Nitrix Grip Technology Palm Coating. A Unique And Proprietary Black, Sandy Nitrile Palm Coating, Nitrix Grip Technology Channels Away Oils, Solvents And Water Enabling A Superior Grip Even In The Most Challenging Environments. Manufactured From A Unique Combination Of Stainless Steel Wire, Para-Aramid And High Performance Fibers, Xks Yarn Delivers A Glove With Ansi Cut Level 4 Protection As Much As Two-And-A-Half Times Greater Cut Protection Than Gloves Made From A 100% Para-Aramid Or Hppe Yarn Of A Similar Weight.,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Capless, Olive Green, PR (50703.09)
- MSA SAFETY Prefilter, Bayonet, N95, Black, 50 PK, NIOSH Approved (816357)
- CORTINA SAFETY PRODUCTS Cone Light, 4 In., 6V Lantern Battery (03-10-CLG)
- SUPCO High Pressure Switch, Opens 600 PSI (SHP600475)
- MAGID MultiMaster PVC Dotted Knit Gloves, 12PK (T93P)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-8)
- MAGID MultiMaster Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591P)
- MAGID Handmaster ROC50T Bamboo Nitrile Coated Palm Glove, 12PK (ROC50T-S)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- GE Foam Nitrile Black Dipped Gloves, 13GA, 1 Pair, L (GG231LC)
- Magid Coated Gloves