Shop All Cut-Resistant Gloves
Magid
Cutmaster Xks Xks300 Heavyweight Xks Blend Knit Gloves-Cut Lev 4, 9, 12PK
Mfr # XKS300-9
Zoro # G909980707
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # XKS300-9
- Zoro # G909980707
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
Magid Cutmaster Xks 300 Work Gloves Are A Heavy Weight, 7-Gauge Machine Knit Style That Provide Ansi Cut Level 4 Protection And Are Well Suited For Heavy Duty Applications Including Metal And Glass Fabrication, Paper Production And Appliance, Automotive, And Aerospace Assembly. At The Xks 300 Glove'S Core Is Xks Yarn Manufactured From A Unique Combination Of Stainless Steel Wire, Para-Aramid And High Performance Fibers. The Result Is Machine Knit Gloves That Offer As Much As Two-And-A-Half Times Greater Cut Protection Than Gloves Made From A 100% Para-Aramid Or Hppe Yarn Of A Similar Weight. And Compared With Competing Fibers Utilizing Steel Wire, Xks Yarn'S Proprietary Manufacturing Process Virtually Eliminates Wire Popping Ensuring On-Going Protection, Minimizing Potential Discomfort And Extending Wear. Benefiting From The Inherent Strength And Dark Coloration Of Xks Yarn, Cutmaster Xks 300 Work Gloves Effectively Hide Dirt And Grime Reducing The Rate Of Disposal Or Laundering Required. The Gloves' Superb Durability In The Field And In The Wash Extends Wear Up To Two To Three Times Longer Than Gloves Made From Other Cut Resistant Materials. The Reversible Design And Color Coded Labels And Cuffs Allow The Gloves To Be Easily Sorted After Laundering.,9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19951-WHITE)
- MILWAUKEE TOOL Front Brim Green Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1226)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8954B)
- BRADY Label, 1 1/2 in W, Clear; White (M7-32-427)
- MAGID DROC Affordable HiViz DuraBlend Polyurethane Palm Coated Work GloveCut Level A2 (GPD261-10)
- MAGID DROC Hyperon Blended NitriX Grip Technology Palm Coated Work Gloves Cut Level A3 (GPD255-6)
- MAGID DROC GPD583 18Gauge Hyperon Blend MicroFoam Nitrile Palm Cut Level 3 (GPD583-10)
- MAGID TB25EOCR KevlarHPPELined Leather GloveCut Level A5, XXL, 12PK (TB25EOCR-XXL)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-10)
- MAGID TerryMaster PT945R Heavyweight Terrycloth Gloves, 12PK (PT945CR)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, L, 1 PR (297-10)
- Magid Gloves & Hand Protection