Shop All Cut-Resistant Gloves
Magid
Cutmaster Xks Xks200Pr Gloves W/ Pvc Dots, 7, 12PK
Mfr # FXKS200PR-7
Zoro # G409981136
product price: $73.69
/pk 12, $6.14/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # FXKS200PR-7
- Zoro # G409981136
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
Magid Cutmaster Xks Work Gloves Deliver A New Standard In Cut Resistant Hand Protection. The Xks200Pr Is A Medium Weight, 7 Gauge Machine Knit Style That Provides Heavy-Duty Ansi Cut Level A5 Protection And Is Well Suited For General Purpose Applications Including Material Handling, Product Assembly And Maintenance Work. This Style Features Black Plastic Pvc Dots On Both Sides, Delivering Improved Grip And Abrasion Resistance, And Extending The Life Of The Glove. At The Glove'S Core Is Xks Yarn Manufactured From A Unique Combination Of Stainless Steel Wire, Para-Aramid And High Performance Fibers. The Result Is Machine Knit Gloves That Offer As Much As Two-And-A-Half Times Greater Cut Protection Than Gloves Made From A 100% Para-Aramid Or Hppe Yarn Of A Similar Weight. And Compared With Competing Fibers Utilizing Steel Wire, Xks Yarn'S Proprietary Manufacturing Process Virtually Eliminates Wire Popping, Ensuring On-Going Protection, Minimizing Potential Discomfort And Extending Wear. Benefiting From The Inherent Strength And Dark Coloration Of Xks Yarn, Cutmaster Xks Gloves Effectively Hide Dirt And Grime Reducing The Rate Of Disposal Or Laundering Required. The Gloves' Superb Durability In The Field And In The Wash Extends Wear Up To Two To Three Times Longer Than Gloves Made From Other Cut Resistant Materials.,7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-4-X-S)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 040)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-029)
- MAGID DROC GPD482 AeroDex Coated Work GloveCut Level A4 ShrinkWrapped for Vending Use (SWGPD48210)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441L)
- MAGID TerryMaster Medium Weight LoopsOut Terrycloth Gloves, 12PK (PT944R)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XS)
- MAGID DROC GPD487 Hyperon 13Gauge RepTek Grip Silicone Palm Coated Work GloveCut Level A5 (GPD487-7)
- MAGID DROC GPD520B Polyurethane Palm Coated Work Gloves Cut Level A3 (GPD520B-10)
- SHOWA Cut Resistant Gloves, Polyurethane, M, PR (S-TEX541M-07-V-G)
- Magid Gloves & Hand Protection