No Product Image Available
Magid

Cutmaster Xks Xks200Lea Leather Palm Gloves, 10, 12PK


product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Featuring Black, Premium Grade, Split Cow Leather Palms And Para-Aramid Stitching For Added Reinforcement, Durability And Protection, Cutmaster Xks Shrink Wrapped 200Lea Gloves Offer Excellent Dry Grip With Added Abrasion Resistance And Protection From Incidental Cuts And Punctures. The Xks 200Lea Is A Medium Weight, 7-Gauge Machine Knit Xks Blend Style That Provides Heavy-Duty Ansi Cut Level 4 Protection. At The Glove'S Core Is Xks Yarn Manufactured From A Unique Combination Of Stainless Steel Wire, Para-Aramid And High Performance Fibers. The Result Is Machine Knit Gloves That Offer As Much As Two-And-A-Half Times Greater Cut Protection Than Gloves Made From A 100% Para-Aramid Or Hppe Yarn Of A Similar Weight. And Compared With Competing Fibers Utilizing Steel Wire, Xks Yarn'S Proprietary Manufacturing Process Virtually Eliminates Wire Popping Ensuring On-Going Protection, Minimizing Potential Discomfort And Extending Wear. Benefiting From The Inherent Strength And Dark Coloration Of Xks Yarn, Cutmaster Xks 200Lea Work Gloves Effectively Hide Dirt And Grime Reducing The Rate Of Disposal Or Laundering Required. The Gloves' Superb Durability In The Field And In The Wash Extends Wear Up To Two To Three Times Longer Than Gloves Made From Other Cut Resistant Materials. Shrink-Wrapped For Vending Use,10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.