CutMaster XKS 300LEA Heavyweight Machine Knit Gloves with Black Leather Palms, 12PK
Mfr # XKS300LEA6
Zoro # G008108576
Key Features
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # XKS300LEA6
- Zoro # G008108576
- Country of Origin China
- Category Leather Palm Gloves
Details
Color | Black |
Description
Featuring black, premium grade, split cow leather palms and paraaramid stitching for added reinforcement, durability and protection, CutMaster XKS 300LEA Gloves offer excellent dry grip with added abrasion resistance and protection from incidental cuts and punctures The XKS 300LEA is heavyweight, 7gauge machine knit XKS blend style that provides heavyduty ANSI Cut Level 5 protection At the glove's core is XKS Yarn manufactured from a unique combination of stainless steel wire, paraaramid and high performance fibers The result is machine knit gloves that offer as much as twoandahalf times greater cut protection than gloves made from a 100 paraaramid or HPPE yarn of a similar weight And compared with competing fibers utilizing steel wire, XKS Yarn's proprietary manufacturing process virtually eliminates wire popping ensuring ongoing protection, minimizing potential discomfort and extending wear Benefiting from the inherent strength and dark coloration of XKS Yarn, CutMaster XKS 300LEA Work Gloves effectively hide dirt and grime reducing the rate of disposal or laundering required The gloves' superb durability in the field and in the wash extends wear up to two to three times longer than gloves made from other cut resistant materials
- •Heavyweight XKS blend delivers cutting edge cut protection
- •Black leather palms increase grip and abrasion resistance
- •Dark color hides dirt and grime to extend wear
- •Elasticized finish on cuff reduces fraying
- •Color-coded overdge acts as a visual aid for sizing
- •ANSI Level 5 Cut Resistance and ANSI Level 4 Abrasion Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Black, X-large, Class 2 (SV544BKC-2 XL)
- ZORO SELECT Tag, Anodized Al, Orange, 2" H x 2" W, PK25 (43752)
- PYRAMEX Proximity Safety Glasses (GLS806)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WN)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXXXL)
- MAGID DuraMaster Gunn Cut Cow Split Leather Palm wKnit Cuff, 12PK (AWT20)
- MAGID DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather (T6573GKEVLHO-9)
- MAGID PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves, 12PK (PGP75TL)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, XL, 12PK (B580E-XL)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- PIP Split Leather Palm, Grn/Pink Back, L, PK12 (83-6563/L)
- Magid Leather Palm Gloves