CutMaster XKS 210 High Density Lightweight Machine Knit Gloves Cut Level 4, 12PK
Mfr # XKS210T-9
Zoro # G708108869
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # XKS210T-9
- Zoro # G708108869
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
Magid CutMaster XKS 210 Work Gloves' medium weight, elasticized XKS blend and 10 gauge, high density construction delivers custom fit protection, extends glove wear and brings comfort and agility to even the most demanding tasks Providing ANSI Cut Level 4 protection, the form fitting glove is well suited for general purpose applications including material handling, paper production, product assembly or any job requiring a high degree of manual dexterity At the glove's core is XKS Yarn manufactured from a unique combination of stainless steel wire, paraaramid and high performance fibers The result is machine knit gloves that offer as much as twoandahalf times greater cut protection than gloves made from a 100 paraaramid or HPPE yarn of a similar weight And compared with competing fibers utilizing steel wire, XKS Yarn's proprietary manufacturing process virtually eliminates wire popping ensuring ongoing protection, minimizing potential discomfort and extending wear Benefiting from the inherent strength and dark coloration of XKS Yarn, CutMaster XKS 210 Work Gloves effectively hide dirt and grime reducing the rate of disposal or laundering required The gloves' superb durability in the field and in the wash extends wear up to two to three times longer than gloves made from other cut resistant materials The reversible design and color coded labels and cuffs allow the gloves to be easily sorted after laundering
- •Unique stainless steel/para-aramid blend provides cutting edge protection
- •Serious ANSI cut level 4 protection
- •Dark coloration hides dirt and grime
- •Low linting properties
- •Thumb crotch provides durability in high wear areas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug, FNHxMNPSH, 1-1/2 Inx1 In (369-1521011)
- EDWARDS SIGNALING Horn Strobe, Clear, 24VAC/DC (869STRC-AQ)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR1 (1UBR1)
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-10)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XL)
- MAGID TerryMaster PT945R Heavyweight Terrycloth Gloves, 12PK (PT945CR)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-11)
- MAGID PPD540 Nitrix Coated Padded Palm Work Glove Cut Level A6 (PPD540-9)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-9)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-9)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, Men's, 1 PR (KV18A-100-50)
- Magid Gloves & Hand Protection