Shop All Leather Palm Gloves
Magid
CutMaster Windstorm LT 1244MB Hyperon CoolMesh Back Goatskin Leather Palm Glove
Mfr # 1244MBXXL
Zoro # G708108562
product price: $14.29
/pr
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 4
- ANSI/ISEA Puncture Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1244MBXXL
- Zoro # G708108562
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Details
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Level | 4 |
Description
For jobs that require cut protection, the Magid features a cut resistant mesh back that delivers 360 cut protection and up to 76 faster heat dissipation than traditional fabrics
- •Cut resistant Hyperon CoolMesh Venting System enhances airflow by up to 76% resulting in faster heat dissipation than traditional fabrics commonly found on similar style gloves
- •Goatskin leather palm provides dexterity and abrasion resistance
- •Hyperon knit palm lining delivers dependable cut protection and is cool to the touch
- •Cushion system on palm enhances comfort and extends wear life
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Slip-on cuff with hook and loop closure ensures a secure fit
- •ANSI Level A4 Cut Resistance (Palm only) and ANSI Level A3 Cut Resistance (back of hand material)
- •ANSI Level 4 Abrasion Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Ketamine __mg/ml 1/2" x 1-1/2" Yellow w/Black (SANTW-0225)
- KISHIGO XL Class 2 Breakaway High Visibility Vest, Orange (1176-XL)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-26)
- HY-KO Braille Use Stairs Signs 6" x 9", 3PK (A20022)
- MAGID DuraMaster TG525E Select Cow Grain Leather PalmRubberized Cuff, XXL, 12PK (TG525E-XXL)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743M)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA9)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, L, 12PK (PGP05T-L)
- MAGID Top Gunn Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370G)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size M, PR (MXGKGHV/M)
- Magid Gloves & Hand Protection