No Product Image Available
Magid

Cutmaster® Sp1348G Lightweight Spectra® High Density Knit Gloves, 6


product price: $13.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 6/XS
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 6/XS

Description

Magid'S Cutmaster Sp1348G Is Manufactured With 100% Spectra Yarn, One Of The Highest Performance Fibers On The Market. Spectra Is The Cutting Edge In Cut-Resistance, And Is Up To 40% Stronger Than Kevlar. These Sturdy Gloves Offer Cut Level A4 Cut Protection, And Are Reversible For Longer Wear. The Sp1348G Is Grey Colored, Meaning Dirt And Grime Are Less Visible, Causing Fewer Gloves To Be Thrown Out Before They Are Ready, Simply For Looking Dirty. Spectra Is Inherently Low-Linting, Making This An Ideal Glove For Work In Industries Where Product Contamination Is A Big Concern.,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.