Shop All Cut-Resistant Sleeves
Magid
CutMaster ParaAramidCotton Blended 18 Sleeve Cut Level 3
Mfr # KEVCOT18KN
Zoro # G308109556
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Color Yellow
- Sleeve Material Para-Aramid/Cotton
- Thumbslot No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEVCOT18KN
- Zoro # G308109556
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 3 |
Color | Yellow |
Sleeve Material | Para-Aramid/Cotton |
Thumbslot | No |
Description
Magid CutMaster ParaAramidCotton Blended KEVCOT18TN Sleeve has all the protective qualities of ParaAramid and comfort of cotton material combined in one 18 sleeve with ParaAramid tubing on the outside and natural tubing on the inside, as well as a knit wrist Cutresistant and tough yet lightweight and comfortable and costeffective, this blended construction offers Cut Level 3 protection and additional savings over 100 on Kevlar styles
- •Para-Aramid/cotton blended construction
- •Para-Aramid tubing on the outside and natural tubing on the inside
- •Cut and abrasion-resistant yet lightweight and comfortable
- •18" length
- •Knit wrist
- •Cut Level 3
- •Significant cost savings over 100% Para-Aramid styles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- RACK’EM RACKS RackEm Racks 5157 Lens Cleaning Towelette-Wipe - Box Holder- Clear Plastic (5157)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3M-120B)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GXL)
- MAGID MGARD ADS 22 Cut Resistant Sleeves Cut Level A6 (ADS-22BSTPR)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Small (11-251)
- Magid Cut-Resistant Sleeves