Shop All Cut-Resistant Sleeves
Magid
CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4
Mfr # KEVCOT22TW
Zoro # G507467723
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Para-Aramid
- Thumbslot Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEVCOT22TW
- Zoro # G507467723
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Color | Yellow |
Material | Para-Aramid |
Thumbslot | Yes |
Description
Magid CutMaster ParaAramidCotton Blended Sleeves have all the protective qualities of paraaramid and the comfort of cotton combined in one sleeve The 2ply machine knit sleeves have cutresistant paraaramid tubing on the outside and comfortenhancing natural cotton tubing on the inside along with a thumb slot for added security and fit
- •Para-aramid/cotton blended, 2-ply, machine knit construction
- •Para-aramid tubing on the outside and natural cotton tubing on the inside
- •Cut and abrasion-resistant yet lightweight and comfortable
- •Inside elastic at bicep for improved fit and comfort
- •Thumb slot for added security
- •ANSI 2016 Cut Level A4
- •Significant cost savings over 100% Kevlar and 100% para-aramid knit styles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (36VJ96)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, X-Large (FRGGSA-05-011)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H (74/40 KA YELLOW)
- MAGID 24" Yellow Aramax Sleeve, (AXY24BTC)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- MAGID CutMaster Kevlar 22 Sleeve with Thumb Slot and hook and loop Closure Cut Level 4 (BFKV22TSVL)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- MAGID CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4 (KEV18WTS1)
- MAGID MGARD Nylon Mesh Black Sleeve Cut Level 4, 7X13 (230-7X13)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- Magid Workwear and Protective Clothing