Magid

CutMaster ParaAramid 24 Flame Resistant Sleeve with Alligator Clip Cut Level 4


product price: $9.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Sleeve Length 24in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sleeve Length 24in

Description

Lightweight, seamless, 100 ParaAramid Magid CutMaster KEV24ETBTC Sleeve offers improved comfort and increased protection against cuts, punctures and abrasions ParaAramid material is five times stronger than steel per unit weight, inherently flame resistant and lasts twice as long as leather while withstanding everyday wear Each sleeve is 24 long and 3 12 wide, double layered with an elastic thumb crotch This cutresistant sleeve also contains elastic at the bicep with an alligator clip to secure sleeve in place


  • •Lightweight and seamless
  • •100% Para-Aramid knit material
  • •Improved comfort and increased protection against cuts, punctures and abrasions
  • •24" length
  • •3 1/2" width
  • •Double layered
  • •Elastic thumb crotch
  • •Elastic at bicep with alligator clip
  • •Cut Level 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.