CutMaster Para-Aramid Flame Resistant Sleeve w/Thumb and FInger Slots
Mfr # KEV18TSF
Zoro # G7782418
Key Features
- Material Para-Aramid/Cotton
- Color Yellow
- ANSI/ISEA Cut Level 4
- Thumbslot No
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEV18TSF
- Zoro # G7782418
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Material | Para-Aramid/Cotton |
Color | Yellow |
ANSI/ISEA Cut Level | 4 |
Thumbslot | No |
Description
Magid CutMaster Machine Knit 100% Para-Aramid Protective Sleeves with Thumb and Finger Slots offer exceptional cut, puncture, abrasion, heat and flame resistance. Pound for pound, Para-Aramid is five times stronger than steel allowing these double-layered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F-1790-97 Testing Standards. CutMaster Knit Para-Aramid Sleeves may be washed with no loss of their protective properties and with minimal shrinkage. Each yellow seamless sleeve features an overcast edge to help prevent unravelling. Available in a standard width of 3" diameter in 14", 18", 20" and 24" lengths, CutMaster Machine Knit 100% Para-Aramid sleeves come in the right length to allow for a snug and comfortable fit that minimizes obstruction while working. Thumb and bar tacked finger slots on these sleeve styles provide additional protection for the hand while ensuring the sleeve stays in place.
- •100% Para-Aramid machine knit, seamless, standard width, two-ply construction
- •Thumb slot and bar tacked for fingers
- •Exceptional cut, puncture, abrasion, heat and flame resistance
- •Overcast edge
- •ANSI Cut Level 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS 50PK NonToxic Dust Mask (10028560)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 10 (XAS9P/5562YP533-10)
- LYLE Left Turn Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-1L-12HA)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GL)
- MAGID MGARD AeroDex ADS 18 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS189STPR)
- MAGID Cotton Sleeve Cut Level 1 (20TUB)
- MAGID MGARD Nylon Mesh Orange Sleeve Cut Level 4 (2309X16)
- MAGID M-GARD Para-Aramid Flame Resistant Sleeve with Thumb Slots (KEV18TS)
- CONTENDER Work Sleeve, Snug Fit, 18", Blue, XL, PR (PXN/KG18L/XL)
- Magid Workwear and Protective Clothing