Cutmaster Para-Aramid Extra Wide Sleeve With Thumb Slot - Cut Level 4,
Mfr # KEV24TSW
Zoro # G2470689
Key Features
- ANSI/ISEA Cut Level 4
- Color Yellow
- Material Para-Aramid
- Thumbslot Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEV24TSW
- Zoro # G2470689
- Country of Origin Unknown
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 4 |
Color | Yellow |
Material | Para-Aramid |
Thumbslot | Yes |
Description
Magid Cutmaster Machine Knit 100% Para-Aramid Extra Wide Protective Sleeves With Thumb Slot Offer Exceptional Cut, Puncture, Abrasion, Heat And Flame Resistance. Pound For Pound, Para-Aramid Is Five Times Stronger Than Steel Allowing These Double-Layered Sleeves To Earn An Ansi Cut Level 4 Cut Protection Rating Based On Us Ansi Astm F-1790-97 Testing Standards. Cutmaster Knit Para-Aramid Sleeves May Be Washed With No Loss Of Their Protective Properties And With Minimal Shrinkage. Each Yellow Seamless Sleeve Features An Overcast Edge To Help Prevent Unravelling. Available In An Extra Wide 3 1/2" Diameter And In 18", 21" And 24" Lengths, Cutmaster Machine Knit 100% Para-Aramid Sleeves Come In The Right Width And Length To Allow For A Snug And Comfortable Fit That Minimizes Obstruction While Working. Thumb Slot On These Sleeve Styles Provide Additional Protection For The Hand And Ensures The Sleeve Stays In Place While Allowing Excellent Agility And Dexterity.,
- •100% Para-Aramid machine knit, seamless, extra wide, two-ply construction
- •Thumb slot
- •Available in a 3 1/2" diameter in 18", 21" and 24" lengths
- •Exceptional cut, puncture, abrasion, heat and flame resistance
- •Overcast edge
- •ANSI Cut Level 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Sign, 6" Height, 6" Width, Polyester, Circle, English (124304)
- NMC Individual Character Stencil 24" Number Set, PMC24-E (PMC24-E)
- YAKTRAX FOOTWEAR TRACTION, PR (08523)
- VIKING The Viking Non-Safety Boots (VW29-13)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- MAGID CutMaster Kevlar 22 Sleeve with Thumb Slot and hook and loop Closure Cut Level 4 (BFKV22TSVL)
- MAGID MGARD ADS 22 Cut Resistant Sleeves Cut Level A6 (ADS-22BSTPR)
- MAGID Axfr183Spr 18" Fr Aramax Single Ply Sleeves (SWAXFR183SPR)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GXL)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- Magid Workwear and Protective Clothing