CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4
Mfr # KEV18WTS1
Zoro # G7786015
Key Features
- ANSI/ISEA Cut Level 4
- Color Yellow
- Material Para-Aramid
- Thumbslot Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEV18WTS1
- Zoro # G7786015
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 4 |
Color | Yellow |
Material | Para-Aramid |
Thumbslot | Yes |
Description
Magid CutMaster Machine Knit 100% Para-Aramid Extra Wide Protective Sleeves with Thumb Slot offer exceptional cut, puncture, abrasion, heat and flame resistance. Pound for pound, Para-Aramid is five times stronger than steel allowing these double-layered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F-1790-97 Testing Standards. CutMaster Knit Para-Aramid Sleeves may be washed with no loss of their protective properties and with minimal shrinkage. Each yellow seamless sleeve features an overcast edge to help prevent unravelling. Available in an extra wide 3 1/2" diameter and in 18", 21" and 24" lengths, CutMaster Machine Knit 100% Para-Aramid sleeves come in the right width and length to allow for a snug and comfortable fit that minimizes obstruction while working. Thumb slot on these sleeve styles provide additional protection for the hand and ensures the sleeve stays in place while allowing excellent agility and dexterity.
- •100% Para-Aramid machine knit, seamless, extra wide, two-ply construction
- •Thumb slot
- •Available in a 3 1/2" diameter in 18", 21" and 24" lengths
- •Exceptional cut, puncture, abrasion, heat and flame resistance
- •Overcast edge
- •ANSI Cut Level 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, MAGWT-3762 (MAGWT-3762)
- 3M Sweatband, PK2 (07-0024-02)
- ARIAT 6-Inch Work Boot, W, 7, Brown, PR (10033995)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1222-RA_10X7 (U5-1222-RA_10X7)
- MAGID 24" Yellow Aramax Sleeve, (AXY24BTC)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- MAGID MGARD Nylon Mesh Black Sleeve Cut Level 4, 7X13 (230-7X13)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- MAGID MGARD ADS 22 Cut Resistant Sleeves Cut Level A6 (ADS-22BSTPR)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, XL (2041-XL (10))
- Magid Cut-Resistant Sleeves