CutMaster Para-Aramid Extra Wide Flame Resistant Sleeves w/Thumb Slot
Mfr # KEV18BTW
Zoro # G7784910
Key Features
- Material Para-Aramid
- Color Yellow
- ANSI/ISEA Cut Level 4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEV18BTW
- Zoro # G7784910
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Material | Para-Aramid |
Color | Yellow |
ANSI/ISEA Cut Level | 4 |
Description
Magid CutMaster Machine Knit 100% Para-Aramid Extra Wide Protective Sleeves with Thumb Slot offer exceptional cut, puncture, abrasion, heat and flame resistance. Pound for pound, Para-Aramid is five times stronger than steel allowing these double-layered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F-1790-97 Testing Standards. CutMaster Knit Para-Aramid Sleeves may be washed with no loss of their protective properties and with minimal shrinkage. Each yellow seamless sleeve features an overcast edge to help prevent unravelling. Available in an extra wide 3 1/2" diameter and in 10", 14" and 18" lengths, CutMaster Machine Knit 100% Para-Aramid sleeves come in the right width and length to allow for a snug and comfortable fit that minimizes obstruction while working. Bar tacked thumb slot on these sleeve styles provide additional protection for the hand and ensures the sleeve stays in place while allowing excellent agility and dexterity.
- •100% Para-Aramid machine knit, seamless, extra wide, two-ply construction
- •Bar tacked thumb slot
- •Available in a 3 1/2" diameter in 10", 14" and 18" lengths
- •Exceptional cut, puncture, abrasion, heat and flame resistance
- •Overcast edge
- •ANSI Cut Level 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 11" Stair Tread 3'6" Yellow-Black (511-YB36)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 7, PR (S10NXFN-7)
- BROTHER Brother® P-Touch® Tze Labeling Tape, 1/2'"W, Black on White, 2/Pack (TZE2312PK)
- DUNLOP Rubber Boot, Men's, 7, Knee, Black, PR (NE68A93)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- MAGID MGARD AeroDex ADS 22 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS229STPR)
- MAGID CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4 (KEV18WTS1)
- MAGID CutMaster Kevlar 22 Sleeve with Thumb Slot and hook and loop Closure Cut Level 4 (BFKV22TSVL)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18)
- Magid Cut-Resistant Sleeves